1-1/2 in. Plastic Disposer Kit in White for In-Sink-Erator®
1-1/2 in. Plastic Disposer Kit in White for In-Sink-Erator®
Product Details
- Disposal Kit
- End outlet
- Telescopic from 10 in - 15 in
- For In-Sink-Erator
- Telescopic from 10in-15in
Documents
Specifications
- Brand Model Compatibility:
- In-Sink-Erator®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Disposer Kit
- Size:
- 1-1/2 in