1-1/2 in. Plastic P-Trap

Part #KEE400TTWRU  |  Item #2430774  |  Manufacturer Part #400TTWRU

Trap Size:

1-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SCH 40 marvel connector
  • Includes TPR washer
  • Reversible J-Bend
  • Connects to Sch 40 Pipe
  • Includes All Necessary Nuts And Washers
  • Leak Free TPR Washers Included

Documents

Specifications

Cleanout: No

Color Finish: White

Color Finish Category: Whites

Depth: 2 in

Height: 12 in

Material Type: Polypropylene

Trap Material: Plastic

Trap Material Type: Polypropylene

Trap Size: 1-1/2 in

Weight: 0.393

Width: 9 in