Plastic Toe-Tap Drain in Polished Chrome

You last purchased this on
 
Keeney

Foot Lock Stop™ Plastic Toe-Tap Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

Foot Lock Stop™ Plastic Toe-Tap Drain in Polished Chrome

  • Fast #
  • Part #KEE63W
  • Item #62315
  • Manufacturer Part #63W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Polished Chrome
  • 1 1/2in Plastic Tube
  • Complete bath drain kit.
  • Includes Everything Necessary For The Installation Of One Complete Bath Drain
  • Fits All Standard Size Tubs
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Foot Lock Stop™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
OD Tube
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
1-1/2 in
IAPMO Listed -:
Yes
Trim Only:
No
WaterSense Labeled:
No
Weight:
1.41 lb