Plastic Toe-Tap Drain in White
Foot Lock Stop™ Plastic Toe-Tap Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Configures into Direct Conventional and Back-Outlet drains
- Polished Chrome Exposed Trim
- Three drains: direct, conventional, and back-outlet
- Includes everything necessary for the installation of one complete bath drain
- Fits all standard size tubs
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Foot Lock Stop™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-31/100 in
- Drain Body Material:
- Plastic
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 2-47/50 in
- Material:
- Plastic
- Material Type:
- PVC
- Weight:
- 1.668 lb
- Width:
- 12 in