1-1/2 in. Plastic P-Trap in White
This product has been replaced by
Manufacturer Part #P9702T
1-1/2 in. Plastic P-Trap in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reducing washer
- TPR washer
- Reversible J-Bend
- SCH 40 marvel connector
Specifications
- Cleanout:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Type:
- Ground Joint
- Material Type:
- PVC
- Schedule Class:
- 40
- Trap Material:
- Plastic
- Trap Material Type:
- PVC
- Trap Size:
- 1-1/2 in