1-1/2 in. PVC Slip-Joint Nut White

Part #KEE55W  |  Item #284885  |  Manufacturer Part #55W

$0.73 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • No washer
  • Inlet: 1 1/2in
  • Polypropylene
  • With Wings

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Inside Diameter: 1-1/2 in

Material: Plastic

Material Type: PVC

Type: KEE55W

Weight: 0.027