Plastic Lift & Turn Drain in Polished Chrome
Triad Plastic Lift & Turn Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits all standard size tubs
- Polished Chrome Exposed Trim
- Configures into Direct, Conventional, and Back-Outlet drains
- Includes everything necessary for the installation of one complete bath drain
Documents
Specifications
- Application:
- Residential
- Collection:
- Triad
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed -:
- No
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 1.669 lb
- cUPC Certified:
- Yes