1-1/2 in. Slip Brass 3-Way Tee

Part #KEE541RB  |  Item #2430470  |  Manufacturer Part #541RB

$47.97 EACH
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/2 in

    Part #KEE541RB | Mfr. Part #541RB

    Call for Pricing
    Call for Pricing
    Call us for price
    $47.97 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Inlet: 1 1/2"

Specifications

End Connection 1: Slip

End Connection 2: Slip

End Connection 3: Slip

End Connections: Slip x Slip x Slip

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: 3-Way, Straight, Tee

Material: Brass

NSF Certified: No

Origin: Global