1-1/2 in. Slip Nut in Polished Chrome
1-1/2 in. Slip Nut in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/2in
- Outlet: 1 1/2in
- With washers
- Brass
- Chrome Plated Finish
- Slip Joint
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- Polished Chrome
- Diameter - Inside 1:
- 1-1/2 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fits Pipe Size:
- 1-1/2 in
- Material:
- Brass, Plastic
- Origin:
- Global