1-1/2 in. Brass P-Trap
1-1/2 in. Brass P-Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low inlet
Specifications
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Slip-Joint
- Depth:
- 2-1/4 in
- Gauge (metal):
- 17 ga
- Height:
- 5-1/4 in
- Origin:
- Global
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in
- Weight:
- 1.28 lb
- Width:
- 5-3/4 in