1-1/2 in. J-Trap
1-1/2 in. J-Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/2in
- Outlet: 1 1/2in
- With captured nut for connection to elbow.
- Includes nuts and washers
- Captured Nut
- Chrome plated
- 22 gauge brass
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Origin:
- Global
- Trap Size:
- 1-1/2 in