12 in. 22 ga Slip-Joint Extension Tube in Rough Brass
12 in. 22 ga Slip-Joint Extension Tube in Rough Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/2in Length: 12in
- Slip Joint
- Slip joint connection for easy installation.
- Rough Brass Finish
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 22 ga
- Length:
- 12 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Extension Tube