1-1/2 x 12 x 1/2 in. Dishwasher Tailpiece in Rough Brass

You last purchased this on
 
Keeney

1-1/2 x 12 x 1/2 in. Dishwasher Tailpiece in Rough Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

1-1/2 x 12 x 1/2 in. Dishwasher Tailpiece in Rough Brass

  • Fast #
  • Part #KEE51SRB
  • Item #1363505
  • Manufacturer Part #51SRB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rough Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rough Brass 22 Gauge
  • 1/2in Copper Sweat Branch Connection
  • Connects easily to a dishwasher discharge hose.
  • Brass Nut
  • Direct Connect 1 1/2in Inlet x 12in Long
  • Requires Certification

Documents


Specifications

Branch Size:
1-1/2 in
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Connection Type:
Direct Connect
Depth:
2-1/4 in
Diameter:
1-1/2 in
End Connection 1:
Lock Nut
End Connection 2:
Solvent Weld
End Connections:
Lock Nut x Solvent Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
22 ga
Height:
13-1/4 in
Length:
12 in
Material:
Brass
Origin:
Global
Product Type:
Tailpiece
Weight:
0.688 lb
Width:
5-63/100 in