15 in. 22 ga Slip-Joint Waste Arm in Chrome Plated
15 in. 22 ga Slip-Joint Waste Arm in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome Plated
- Slip Joint Connection
- Slip joint connection for easy installation.
- 15in Long
- Inlet: 1 1/2in
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Depth:
- 1-17/20 in
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 22 ga
- Height:
- 15-47/50 in
- Length:
- 15 in
- Material:
- Brass
- Product Type:
- Waste Arm
- Width:
- 3-10/37 in