1-1/2 x 16 in. 22 Gauge Center Outlet Direct Connect Cast Tee Satin
1-1/2 x 16 in. 22 Gauge Center Outlet Direct Connect Cast Tee Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome plated 22 gauge brass
- 1 1/2in inlets x 16in long
- Complete outlet kit for a double bowl sink.
- Includes all necessary nuts and washers
- Cast Tee
- Direct Connect
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Direct Connect
- Depth:
- 2-1/4 in
- Diameter:
- 1-1/2 in
- End Connection 1:
- Lock Nut
- End Connection 2:
- Solvent Weld
- End Connections:
- Lock Nut x Solvent Weld
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 22 ga
- Height:
- 9-3/50 in
- Length:
- 16 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Inlet
- Weight:
- 1.32 lb
- Width:
- 5-63/100 in