21 in. 22 ga Direct Connect Arm in Chrome Plated
21 in. 22 ga Direct Connect Arm in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome Plated
- Direct Connection
- Flanged for a direct connection to a sink strainer.
- 21in Long
- Inlet: 1 1/2in
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 21-3/4 in
- Diameter:
- 1-1/2 in
- End Connection 1:
- Lock Nut
- End Connection 2:
- Solvent Weld
- End Connections:
- Lock Nut x Solvent Weld
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 22 ga
- Height:
- 2-3/4 in
- Length:
- 21 in
- Material:
- Brass
- Product Type:
- Arm
- Weight:
- 0.87 lb
- Width:
- 1-3/4 in