1-1/2 x 21 in. Plastic Slip Joint Cleanout Waste
1-1/2 x 21 in. Plastic Slip Joint Cleanout Waste
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Baffle tee
- Slip Joint With Baffle Tee
- 1 1/2"
- Includes All Necessary Nuts And Washers
- White Polypropylene
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Length:
- 21 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Center Outlet Waste