21 in. Slip-Joint End Outlet Waste in White
21 in. Slip-Joint End Outlet Waste in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/2in Length: 21in
- Slip Joint With Baffle Tee
- Continuous waste slip joint
- Includes All Necessary Nuts And Washers
- White Polypropylene
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Length:
- 21 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- End Outlet Waste