Keeney
1-1/2 x 24 in. Brass Direct Connect Waste Arm in Rough Brass
Part #KEE2523ARB | Item #1020939 | Manufacturer Part #2523ARB
Product Details
- Inlet: 1 1/2 in
Documents
Specifications
Color Finish: Rough Brass
Color Finish Category: Brass Tones
Connection Type: Direct Connect
Depth: 1-3/4 in
Diameter: 1-1/2 in
End Connection 1: Direct Connect
End Connections: Direct Connect
Fitting Size 1: 1-1/2 in
Fitting Sizes: 1-1/2 in
GSA Approved: No
Gauge: 22
Height: 24-22/25 in
IAPMO Listed: No
Length: 24 in
Material: Brass
Origin: Global
Product Type: Arm
Weight: 0.79
Width: 2-17/25 in