1-1/2 x 8 in. Brass Flanged Tailpiece
1-1/2 x 8 in. Brass Flanged Tailpiece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 22 gauge
- Slip Joint
- Color/Finish: Polished Chrome
- Consumer grade
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Flanged
- Diameter:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Flanged Tailpiece