1-1/2 x 6 in. Plastic Flanged Tailpiece
1-1/2 x 6 in. Plastic Flanged Tailpiece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/2in
- Length: 6in
- Flanged for a direct connection to a sink strainer.
- White Polypropylene
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Flanged
- Diameter:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Flanged Tailpiece