1-1/2 x 8 in. 20 ga Direct Connect Waste Arm in Rough Brass
1-1/2 x 8 in. 20 ga Direct Connect Waste Arm in Rough Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Direct Connection
- Inlet: 1 1/2in Outlet: 1 1/2in
- 20 gauge
- 8in Long on Outlet Side
- 3 1/2in Long on Inlet Side
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Connection Type:
- Direct Connect
- Depth:
- 9 in
- Diameter:
- 1-1/2 in
- End Connection 1:
- Lock Nut
- End Connection 2:
- Solvent Weld
- End Connections:
- Lock Nut x Solvent Weld
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 20 ga
- Height:
- 8-87/100 in
- Length:
- 8 in
- Material:
- Brass
- Product Type:
- Arm
- Weight:
- 0.504 lb
- Width:
- 1-3/4 in