1-1/2 x 8 in. 22 ga Slip Joint Branch Tailpiece Satin Nickel
1-1/2 x 8 in. 22 ga Slip Joint Branch Tailpiece Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome Plated 22 Gauge Brass
- 1/2in Copper Sweat Branch
- Slip join sweat connection
- Slip Joint 1 1/2in Inlet x 8in Long
Documents
Specifications
- Branch Size:
- 1-7/8 in
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Depth:
- 2-1/4 in
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip x Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 22 ga
- Height:
- 9-3/50 in
- Length:
- 8 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Tailpiece
- Weight:
- 0.529 lb
- Width:
- 5-3/4 in