8 in. Direct Connect Branch Tailpiece in White
8 in. Direct Connect Branch Tailpiece in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Direct connect
- 5/8" branch
- 1 1/2" x 8"
- Includes TPR washers
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Direct Connect
- Diameter:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Branch Tailpiece