1-1/4 in. Brass J-Trap
1-1/4 in. Brass J-Trap
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 800-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color/Finish: Polished Chrome
- 22 Gauge Brass Tubing
- 1 1/4"
- Includes All Necessary Nuts and Washers
- Chrome Plated Finish
- 20 Gauge Brass Tubing
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Gauge (metal):
- 22 ga
- Origin:
- Global
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in