1-1/4 in. Brass P-Trap
1-1/4 in. Brass P-Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/4in Outlet: 1 1/4in
- Chrome plated 20 gauge brass
- Repair trap
- Slip Joint Connect Elbow
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/4 in
- Gauge (metal):
- 20 ga
- Height:
- 4-1/8 in
- Origin:
- Global
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in
- Weight:
- 0.74 lb
- Width:
- 6-13/100 in