Keeney

1-1/4 in. Brass Sink Trap

Part #KEE367XPCBNDF  |  Manufacturer Part #367XPCBNDF

Trap Size:

1-1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Cleanout: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 21-3/4 in

Gauge: 17

Height: 3-63/100 in

IAPMO Listed: Yes

Trap Material: Brass

Trap Size: 1-1/4 in

Width: 5-1/2 in