1-1/4 in. Brass Washer (Less Nut)
1-1/4 in. Brass Washer (Less Nut)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Washer not included
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/4 in
- Diameter:
- 1-1/4 in
- Diameter - Outside:
- 1-1/4 in
- End Connection 1:
- Threaded
- End Connection 2:
- Slip
- End Connections:
- Threaded x Slip
- GSA Approved:
- No
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Weight:
- 0.2 lb
- Width:
- 1-3/4 in