1-1/4 in. Plastic Sink Trap
1-1/4 in. Plastic Sink Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/4in Length: 20 1/2in
- White Polypropylene
- Slip joint connections for easy installation.
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Trap Material:
- Plastic
- Trap Material Type:
- Polypropylene
- Trap Size:
- 1-1/4 in