1-1/4 in. Threaded Both Ends Tailpiece in Chrome Plated
1-1/4 in. Threaded Both Ends Tailpiece in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Threaded on both ends
- 1 1/4" x 6"
- Brass Tube
- Chrome Plated
- 20 gauge
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- GSA Approved:
- No
- Gauge (metal):
- 20 ga
- Height:
- 5-49/50 in
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Brass
- Origin:
- Global
- Weight:
- 0.219 lb