1-1/4 x 1-1/4 PVC Slip-Joint Nut White

Part #KEE56W  |  Item #1021041  |  Manufacturer Part #56W

$1.00 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • With wings for easy hand tightening.
  • Polypropylene
  • Inlet: 1 1/4in Outlet: 1 1/4in
  • With wings for easy hand tightening.

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Inside Diameter: 1-1/4 in

Material: Plastic

Material Type: PVC

Type: KEE56W

Weight: 0.024