6-1/2 in. 17 ga Threaded Inlet Tube in Polished Chrome
6-1/2 in. 17 ga Threaded Inlet Tube in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/4 in
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Threaded
- Diameter:
- 1-1/4 in
- GSA Approved:
- No
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- No
- Length:
- 6-1/2 in
- Material:
- Brass
- Product Type:
- Inlet Tube