12 in. 22 ga Slip-Joint Extension Tube in Polished Chrome
12 in. 22 ga Slip-Joint Extension Tube in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/4in Length: 12in
- Slip Joint
- Chrome plated for a high luster appearance in exposed installations.
- 22 Gauge Brass Tubing
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/4 in
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Brass
- Origin:
- Domestic
- Product Type:
- Extension Tube