1/2 in. IPS Deep Flange in Polished Chrome
1/2 in. IPS Deep Flange in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 1 1/2 in IPS
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- GSA Approved:
- No
- Height:
- 4-1/2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 0.05 lb
- Width:
- 9 in