DESCRIPTION

  • 1 1/2" x 12"
  • 17 Gauge Brass
  • Chrome Plated
  • Pro Grade

Keeney 12 x 1-1/2 in. 17 ga Sink Tailpiece

KEE144

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
Gauge
17
Height
12 in
IAPMO Listed
No
Length
12 in
Material
Brass

Starting at
$34.63
EACH
  • QUANTITY

DOCUMENTS