DESCRIPTION

  • Plastic
  • Slip Joint

Keeney 12 x 1-1/2 in. Slip-Joint Extension Tube

KEE40-12W

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
End Connection 1
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
Height
13 in
IAPMO Listed
Yes
Length
12 in
Material
Plastic
Material Type
PVC

Starting at
$6.64
EACH
  • QUANTITY

DOCUMENTS