DESCRIPTION

  • 1 1/2in x 1 1/2in
  • 17 Gauge Brass
  • Chrome Plated
  • Double ended for two parts in one.
  • Length: 16in

Keeney 16 in. Flanged Double Sink Tailpiece

KEE7148

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
GSA Approved
No
Gauge
17
Height
1-3/4 in
IAPMO Listed
No
Length
16 in
Material
Brass
Size
1-1/2 in

Starting at
$46.89
EACH
  • QUANTITY

DOCUMENTS