DESCRIPTION

  • 1 1/2" x 16"
  • Baffle tee
  • Continuous waste drain
  • PVC
  • Slip Joint Connections

Keeney 16 in. Slip-Joint/Direct Connect Center Outlet Containment Waste

KEE222WRUK

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Drain Opening
1-1/2 in
End Connection 1
Slip Joint
End Connection 2
Direct Connect
End Connections
Slip Joint x Direct Connect
Height
13-1/4 in
Material
Plastic
Material Type
PVC

Starting at
$20.69
EACH
  • QUANTITY

DOCUMENTS