DESCRIPTION

  • Continuous Waste
  • Direct Connect With Baffle Tee
  • Flanged for a direct connection to a sink strainer.
  • Inlet: 1 1/2in Length: 16in

Keeney 16 in. Slip-Joint End Outlet Containment Waste and Baffle

KEE125A-16TT

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
End Connection 1
Slip Joint
End Connection 2
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
Height
22-3/4 in
IAPMO Listed
No
Length
16 in
Material
Plastic
Material Type
Polypropylene

Starting at
$13.05
EACH
  • QUANTITY