DESCRIPTION

  • 15in Wall Tube
  • Chrome Plated 17 Gauge Brass Tubing
  • Ground Joint Connection
  • Includes Brass Nuts Washers and Flange
  • Inlet: 1 1/2in Outlet: 1 1/2in
  • P Trap

Keeney 17 ga Chrome Plated Brass Nut P-Trap

KEE305XLLCPBN

Inside Diameter:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Gauge
17
Height
20-3/4 in
Inside Diameter
1-1/2 in
Width
5-3/4 in

Starting at
$95.19
EACH
  • QUANTITY

DOCUMENTS