Keeney 17 ga Deep Flange & Brass Nut P-Trap Polished Chrome KEE301CPBNDF

DESCRIPTION

  • Less cleanout

Keeney 17 ga Deep Flange & Brass Nut P-Trap Polished Chrome

KEE301CPBNDF

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
End Connection 2
Flanged
Gauge
17
Inside Diameter
1-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$65.34
EACH
  • QUANTITY

DOCUMENTS