DESCRIPTION

  • 1 1/2" x 1 1/2"
  • Flange not included
  • Ground Joint Connection
  • Includes IPS cast elbow
  • Satin nickel

Keeney 17 ga IPS Sink Trap Satin Nickel

KEE455XSNLF

Inside Diameter:

1-1/2 in

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
Ground Joint
End Connection 2
Ground Joint
End Connections
Ground Joint
Gauge
17
Height
5-13/100 in
Inside Diameter
1-1/2 in
Length
1-1/2 in
Material
Brass
Width
6-13/100 in

Starting at
$83.37
EACH
  • QUANTITY

DOCUMENTS