DESCRIPTION

  • Less cleanout

Keeney 17 ga J-Bend Polished Chrome

KEE10305CP

Inside Diameter:

1-1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
Gauge
17
Inside Diameter
1-1/2 in
Material
Brass
Width
6-13/100 in

Starting at
$40.59
EACH
  • QUANTITY

DOCUMENTS