DESCRIPTION

  • 1 1/2" x 1 1/4"
  • 17 gauge with cleanout
  • Chrome plated
  • For connection to 1 1/2" copper pipe
  • Ground joint connection
  • Includes Brass Nuts Washers and Deep Flange
  • With cleanout

Keeney 17 ga Joint Sink Trap with Cleanout Polished Chrome

KEE461XF-6PC

Inside Diameter:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Ground Joint
End Connection 2
Ground Joint
End Connections
Ground Joint
Gauge
17
Height
2 in
Inside Diameter
1-1/2 in
Length
1-1/2 in
Material
Brass
Width
10 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS