DESCRIPTION

  • 17 Gauge Brass
  • Chrome plated
  • Ground Joint Connection
  • Includes Nuts and Washers
  • Inlet: 1 1/2in
  • Low inlet.
  • Outlet: 1 1/2in

Keeney 17 ga Lever Operator Inlet J-Bend Satin Nickel

KEE10299XSN

Inside Diameter:

1-1/2 in

SPECIFICATIONS

Color Finish
Satin Nickel
Gauge
17
Inside Diameter
1-1/2 in
Width
6-13/100 in

Starting at
$54.08
EACH
  • QUANTITY