DESCRIPTION

  • Less cleanout

Keeney 17 ga P-Trap with Deep Flange

KEE305CPBNDF

Inside Diameter:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
17
Height
8-22/25 in
Inside Diameter
1-1/2 in
Material
Brass
Width
5-3/4 in

Starting at
$81.75
EACH
  • QUANTITY

DOCUMENTS