DESCRIPTION

  • 1 1/4" x 20 1/2"
  • 17 gauge
  • All necessary nuts and washers
  • Brass
  • Deep flange

Keeney 17 ga Sink Trap with Brass Nut

KEE325CPBNDF

Length:

20-1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Gauge
17
Height
23-1/2 in
Inside Diameter
1-1/4 in
Length
20-1/2 in
Material
Brass
Width
4-19/50 in

Starting at
$120.51
EACH
  • QUANTITY

DOCUMENTS