DESCRIPTION

  • 1 1/2" x 1 1/4"
  • 17 gauge brass
  • Color/Finish: Polished Chrome
  • Ground Joint Connection
  • Includes Brass Nuts Washers and Deep Flange
  • Less cleanout

Keeney 17 ga Wash Sink Trap Less Cleanout Polished Chrome

KEE471PC

Inside Diameter:

1-1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Ground Joint
End Connection 2
Ground Joint
End Connections
Ground Joint
Gauge
17
Height
10-1/4 in
Inside Diameter
1-1/2 in
Length
1-1/2 in
Material
Brass
Width
5-3/4 in

Starting at
$119.64
EACH
  • QUANTITY

DOCUMENTS