2-1/2 in. Floor and Ceiling Plate
2-1/2 in. Floor and Ceiling Plate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spring Loaded
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-17/20 in
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Hinged
- Fits Pipe Size:
- 2-1/2 in
- GSA Approved:
- No
- Height:
- 7/20 in
- IAPMO Listed -:
- No
- Length:
- 3-27/64 in
- Material:
- Stainless Steel
- Weight:
- 0.167 lb
- Width:
- 3-27/32 in