Keeney
2-Hole Face Plate with Screw in Brushed Nickel
Part #KEEK826-11DSBN | Item #3627580 | Manufacturer Part #K826-11DSBN
$21.81
EACH
Product Details
- With screws
- Tarnish Free Brushed Nickel
- With Scews
- Metal
Documents
Specifications
CARB OTC LEED Compliant: No
Depth: 1/2 in
FM Approved: No
GSA Approved: No
Height: 5 in
IAPMO Listed: No
NSF Certified: No
Origin: Global
UL Listed: No
Weight: 0.19
Width: 4 in